Shop All Sink Repair Parts
Leonard Valve
Hose Station, 3/4 In, 9 gpm, Chrome
Mfr # THS-25-VBD-CP
Zoro # G5155491
product price: $2,213.99
/ea
Free Shipping & Returns
$2,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Max. Flow Rate 9 gpm
- Height 28 in
- Finish Chrome
- Includes Mounting hardware
Product Information
- Brand Leonard Valve
- MFR # THS-25-VBD-CP
- Zoro # G5155491
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Pipe Size | 3/4 in |
Height | 28 in |
Length | 10 in |
Width | 10 1/2 in |
Details
Item | Hose Station |
Max. Flow Rate | 9 gpm |
Finish | Chrome |
Includes | Mounting hardware |
Connection Type | FNPT x MGHT |
Material | Bronze |
Max. Steam Pressure | 80 psi |
Valve Material | Bronze |
Max. Water Pressure | 125 psi |
Hose Rack Material | Stainless Steel |
Temp. Range | 60 Degrees to 200 Degrees F |
Dial Range | 20 Degrees to 240 Degrees F |
Description
Hose Station, Pipe Size 3/4 in, Max. Flow Rate 9 gpm, Height 28 in, Width 10 1/2 in, Length 10 in, Connection Type FNPT x MGHT, Max. Water Pressure 125 psi, Max. Steam Pressure 80 psi, Temp. Range 60 Degrees to 200 Degrees F, Dial Range 20 Degrees to 240 Degrees F, Material Bronze, Finish Chrome, Hose Rack Material Stainless Steel, Valve Material Bronze, Includes Mounting Hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Flapper 2In Adj Glacier Bay (5052GBP4)
- PARKER 1/2" x 3/4" A-LOK x MNPT 316 SS Male Connector (12MSC8N-316)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (201-AHA8-1000ABCP)
- BELIMO Tfx24-Us 24V Spring Return (TFX24-US)
- LEONARD VALVE Hose Station, 3/4 In, 6 gpm, Rough Bronze (SW-75-EVBD-RF)
- LEONARD VALVE Hose Station, 3/4 In, 6 gpm, Chrome (SW-75-EVBD-CP)
- LEONARD VALVE Hose Station, 3/4 In, SS/Brass, 25 In L (ST-75-LF-ED)
- LEONARD VALVE Hose Station, 3/4 In, 6 gpm, Chrome (3800-VBD-CP)
- LEONARD VALVE Hose Station, 3/4 In, 9 gpm, Rough Bronze (THS-25-VBD-RF)
- GROHE Universal Conc.Headpart Starlight Chrome (07148000)
- PERFECT PUTTY Sink Strainer, Chrome, 4-1/2" L, Threaded (59-3150)
- Leonard Valve Sink Repair Parts