Shop All Mixing Valves
Leonard Valve
Electronic Mixing Valve, 3/4 in Inlet
Mfr # PNV-100-LF
Zoro # G808538887
Free Shipping & Returns
$4,284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.25 gpm
- Inlet Type NPT
- Outlet Type NPT
- Inlet Size 3/4 in
- Outlet Size 1 in
Product Information
- Brand Leonard Valve
- MFR # PNV-100-LF
- Zoro # G808538887
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 1 in |
Details
Item | Electronic Mixing Valve |
Flow Rate | 0.25 gpm |
Inlet Type | NPT |
Outlet Type | NPT |
Temp. Range | 65 Degrees to 180 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1017, CSA, UL |
Compliance | ASSE 1017, CSA Certified, UL Certified |
Description
Electronic Mixing Valve, Flow Rate 0.25 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 1 in, Temp. Range 65 Degrees to 180 Degrees F, Max. Pressure 125 psi, Standards ASSE 1017, CSA, UL, Compliance ASSE 1017, CSA Certified, UL Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp610740 Element - 5500W Co U N (SP610740)
- DURAVIT Sealing (1002970000)
- HOMEPLUS+ HEX NIPPLE 1/2in. X3/8in. MPT (6JC101010721018)
- YORK Electronic Expansion Valve-JS (025-47116-005)
- LEONARD VALVE Thermostatic Mixing Valve, Bronze, Sweat (LV-981A-LF-RF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 58 gpm (TM-820B-LF-DT-RF)
- LEONARD VALVE Checkstop Valve, 1 in Inlet (TM-80-AT-LF-CP)
- LEONARD VALVE Bimetal Master Mixing Valve, 3/4 in Inlet (TM-26-LF-BDT)
- LEONARD VALVE Mixing Valve, Brass, 0.5 to 4.5 gpm (170-LF)
- LEONARD VALVE Emergency Shower Valve, 1 in Inlet (6040-LF)
- APOLLO VALVES Mixing Valve, 125 PSI, 3/8 in Inlet Size (34DLF402B1)
- Leonard Valve Valves