Shop All Mixing Valves
Leonard Valve
Checkstop Valve, 1 in Outlet, 3/4 in Inlet
Mfr # TM-50-AT-LF-CP
Zoro # G808619609
product price: $1,310.99
/ea
Free Shipping & Returns
$1,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass, Bronze
- Flow Rate 8 to 50 gpm
- Inlet Size 3/4 in
- Outlet Size 1 in
- Temp. Range 42 Degrees to 200 Degrees F
Product Information
- Brand Leonard Valve
- MFR # TM-50-AT-LF-CP
- Zoro # G808619609
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 1 in |
Overall Height | 8 in |
Overall Width | 14 in |
Details
Item | Checkstop Valve |
Body Material | Brass, Bronze |
Flow Rate | 8 to 50 gpm |
Temp. Range | 42 Degrees to 200 Degrees F |
Max. Pressure | 125 psi |
Standards | Lead Free |
For Use With | Low Temperature and Industrial Application |
Compliance | Lead Free |
Includes | Checkstops |
Description
Checkstop Valve, Body Material Brass, Bronze, Stainless Steel, Flow Rate 8 to 50 gpm, Inlet Size 3/4 in, Outlet Size 1 in, Temp. Range 42 Degrees to 200 Degrees F, Max. Pressure 125 psi, Overall Height 8 in, Overall Width 14 in, For Use With Low Temperature and Industrial Application, Includes Checkstops, Standards Lead Free, Compliance Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reinforced FDA Silicone Tubing, 3/8" ID x 11/16" OD x 5 Ft. L (ZUSA-HT-1656)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (52680-SS)
- KOHLER Devonshire Towel Ring (10557-CP)
- ZORO SELECT PVC Double Wye, Hub, 4 in Pipe Size (05841)
- LEONARD VALVE Mixing Valve, Brass, 0.5 to 9 gpm (370-LF)
- LEONARD VALVE Wax Master Mixing Valve, 2 in Inlet (LV-985-SW-LF-BDT-RF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 15 gpm (TM-26-LF-RF)
- LEONARD VALVE Bimetal Master Mixing Valve, 3/4 in Inlet (TM-26-LF-BDT)
- LEONARD VALVE Point Of Use Mixing Valve, 3/8 in Inlet (170-LF-CP)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 39 gpm (XL-82-LF-BDT)
- LEONARD VALVE Shower Valve, 1/2 in Outlet, 1/2 in Inlet (7600-VP)
- Leonard Valve Mixing Valves