Shop All Mixing Valves
Leonard Valve
Checkstop Valve, 1 1/4 in Inlet
Mfr # TM-150-AT-LF-RF
Zoro # G308538905
Free Shipping & Returns
$1,800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Rough-Finish Lead Free Bronze
- Flow Rate 18 to 140 gpm
- Inlet Size 1 1/4 in
- Outlet Size 1 1/2 in
- Temp. Range 42 Degrees to 200 Degrees F
Product Information
- Brand Leonard Valve
- MFR # TM-150-AT-LF-RF
- Zoro # G308538905
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1 1/4 in |
Outlet Size | 1 1/2 in |
Details
Item | Checkstop Valve |
Body Material | Rough-Finish Lead Free Bronze |
Flow Rate | 18 to 140 gpm |
Temp. Range | 42 Degrees to 200 Degrees F |
Max. Pressure | 125 psi |
Standards | Lead Free |
Includes | Checkstops |
For Use With | Low Temperature and Industrial Application |
Compliance | Lead Free |
Description
Checkstop Valve, Body Material Rough-Finish Lead Free Bronze, Flow Rate 18 to 140 gpm, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Temp. Range 42 Degrees to 200 Degrees F, Max. Pressure 125 psi, For Use With Low Temperature and Industrial Application, Includes Checkstops, Standards Lead Free, Compliance Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 5" BRASS NIPPLE (311-108)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Lustrous Highlighted Satin Finish (DLR2522123)
- LISLE TUBING CUTTER MINI (LI50000)
- KOHLER Spray Assembly (1301911-VS)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 97 gpm (LV-984-LF-RF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 39 gpm (XL-82-LF-BDT)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 135 gpm (XL-200-SW-LF-BDT)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 22 gpm (XL-32A-LF-BDT)
- LEONARD VALVE Checkstop Valve, 1 in Inlet (TM-80-AT-LF-CP)
- LEONARD VALVE Emergency Shower Valve, 1 in Inlet (6040-LF)
- LEONARD VALVE Emergency Mixing Valve, Bronze, 1 in.NPT (TM-800-LF)
- Leonard Valve Mixing Valves