Shop All Breathers
Lenz
Screw-in Filler Breathers: 2.9 in. Overall Length, 3/4 NPT
Mfr # 221601
Zoro # G503534221
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 40
- Weight 1.34 lbs
Product Information
Details
Micron Rating | 40 |
Weight | 1.34 lbs |
Description
Glass-filled nylon construction. Polyurethane foam element. For use with petroleum, mineral and waterbased fluid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Black (TIUB07B-33)
- TOMPKINS Hydraulic Fitting-Steel12MORFS BULKHEAD UNION 45 (FF2702-12-12)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 1/2"-14 Thread (PB-NPMX-0808)
- THOMSON Rail Assy, Alum & Steel, 0.750 In D, 48 In (SRA12L48)
- LENZ Screw-in Filler Breathers: 2.2 in. Overall Length, 1 1/4 NPT (221643)
- LENZ Filler Breather Screw-Ins Threaded: 3.3’’ Length, 3/4" NPT (221680)
- LENZ Filler Breather Screw-In 3.3’’ Length, 3/4’’ NPT Thread, 4" Nylon (221603)
- LENZ Filler Breather Bolt-On 4" Nylon, 5.32" Length, 40 Micron, 180 Gpm (221600)
- LENZ Bolt-on Filler Breathers: 8.3 in. Overall Length, 40 Micron, 180 GPM (221660)
- LENZ Filler Breather Bolt-Ons Nylon 5.3’’ Length, 200 Gpm, 30" Cfm (221661)
- J.W. WINCO GN881-M20X1.5-200-MS-M Breather Valve Brass (881-M20X1.5-200-MS-M)
- Lenz Breathers