Shop All Breathers
Lenz
Screw-in Filler Breathers: 2.2 in. Overall Length, 1 1/4 NPT
Mfr # 221643
Zoro # G803534266
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 40
- Weight 2 lbs
Product Information
Details
Micron Rating | 40 |
Weight | 2 lbs |
Description
Glass-filled nylon construction. Polyurethane foam element. For use with petroleum, mineral and waterbased fluid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23064MPG, Pressure Line, 10 micron, Outside-In (MF0059236)
- RULAND Rigid Coupling, 2-Pc, 1"x5/8", Steel (SPX-16-10-F)
- INGERSOLL-RAND PerFormance Air Angle Die Grinder Kit (302BK)
- GATES Truflex V-Belts, 5L470 (5L470)
- LENZ Screw-in Filler Breathers: 2.1 in. Overall Length, 1 NPT (221644)
- LENZ Filler Breather Screw-Ins Threaded: 3.3’’ Length, 3/4" NPT (221680)
- LENZ Filler Breather Bolt-On 4" Nylon, 5.32" Length, 40 Micron, 180 Gpm (221600)
- LENZ Bolt-on Filler Breathers: 8.3 in. Overall Length, 40 Micron, 180 GPM (221660)
- LENZ Filler Breather Screw-In 3.3’’ Length, 3/4’’ NPT Thread, 4" Nylon (221603)
- LENZ Filler Breather Bolt-Ons Nylon 5.3’’ Length, 200 Gpm, 30" Cfm (221661)
- J.W. WINCO GN883-G1/2-160-B-MS Breather Valve (883-G1/2-160-B-MS)
- Lenz Breathers