Shop All Hydraulic Reservoir Suction Strainers
Lenz
Internally-Mounted Tank Strainer Sump 100 Micron, 9.9" Len, 50 Gpm
Mfr # 221254
Zoro # G2513580
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.88 lbs.
- Nominal Flow (GPM) 50
Product Information
- Brand Lenz
- MFR # 221254
- Zoro # G2513580
- UPC # 615986038611
- Country of Origin United States
- Category Hydraulic Reservoir Suction Strainers
Details
Weight | 0.88 lbs. |
Nominal Flow (GPM) | 50 |
Description
All are reusable and feature 100 mesh stainless steel pleated element, nickel-plated steel end caps, and epoxy-bonded joints for compatibility with all fluids.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L360 (4L360)
- MAIN FILTER WIX R88525C Replacement/Interchange Hydraulic Filter (MF0617885)
- MITSUBOSHI 4/B105 108Inch Outside Length, 4 Ribs (4RB105)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10, Metric Dia. Max.: 57 mm (6828)
- LENZ Internally-Mounted Tank Strainers (Bypass): 3.6 in. Overall Length, 8 GPM, 3/4 NPT Port (221265)
- LENZ Internally Mounted Tank Strainers: 3.6 in. Overall Length, 8 GPM, 3/4 NPT Port (221200)
- LENZ Internally Mounted Tank Strainers: 3.1 in. Overall Length, 5 GPM, 1/2 NPT Port (221253)
- LENZ Externally-Mounted Tank Strainers 100 Micron, Non-Bypass, 15 Gpm (221216)
- LENZ Filler Breather Bolt-On Strainer 5.32’’Length, 160 Gpm, 24" Cfm (221602)
- LENZ Externally-Mounted Tank Strainers 100 Micron, Non-Bypass, 25 Gpm (221217)
- LENZ Externally-Mounted NPT Tank Strainers (Bypass): 8.2 in. Overall Length, 1 1/2 NPT MALE (221275)
- Lenz Hydraulic Filtration