Shop All Level Gauges
Lenz
Fluid Level Sight Windows: 1 1/16-12 SAE Port, 1600 PSI
Mfr # 202303
Zoro # G403536318
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lenz
- MFR # 202303
- Zoro # G403536318
- UPC # 615986056394
- Country of Origin United States
- Category Level Gauges
Description
Steel hex. Electroless nickel plate. Glass lens. Max Temp 500 F.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT310-EN)
- COOPER-ATKINS Thermistor Instrument, NIST, Multizone (SH66A-E-032G)
- TESTO Saveris 2-T1 Wifi Data Logger (0572 2031)
- PIC GAUGES Gauge, 4-1/2"Dial, 1/4"LM, 0-15 psi/WC (ALTITUDE-454L-B)
- LENZ Fluid Level Gauge With Thermometer 6.1" Overall Length, 5" Bolt (221199)
- LENZ Fluid Level Gauge w/Thermometer: 4.25" Overall Length, 3" Bolt Hole, 212 F (100 C) MAX TEMP (450668)
- LENZ T-550-5 Fluid Level Sight Oil Gauge T5505 (202003)
- KIPP Oil Level Gauge Form:B With Thermometer 151X27X19, L1=127, D1=M12, Thermoplastic (K0443.2127)
- LDI INDUSTRIES Gage, Vented Oil, 1/2 In (G901-4)
- KIPP Oil Level Gauge Form:A Without Thermometer 156X31X24, 5, L1=127, D1=M12, Steel (K0444.112712)
- LDI INDUSTRIES Valve, Needle (G608-12-A-1-4)
- Lenz Level Gauges