Shop All Hydraulic Filters
Lenz
Filter Assembly Spin-On, Double 100 Gpm, 1 1/2" NPTf Ports, 221045
Mfr # 221045
Zoro # G2517762
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 10
- Max. Pressure (PSI) 150
- Max. Flow GPM 100
- Weight 11 lbs.
Product Information
- Brand Lenz
- MFR # 221045
- Zoro # G2517762
- UPC # 615986038505
- Country of Origin United States
- Category Hydraulic Filters
Details
Micron Rating | 10 |
Max. Pressure (PSI) | 150 |
Max. Flow GPM | 100 |
Weight | 11 lbs. |
Description
For use in low pressure, return-line applications with petroleum base fluids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Bushing Qd Mm, J 90MM (J 90MM)
- SMC Y Union, 8mm, TubexTube (KQ2U08-00A)
- ENERPAC RB5. Mounting Block for 10 ton Cylinders (RB5)
- FUJI ELECTRIC Cover, Inlet Filter (C-89)
- LENZ 506260 Replacement/Interchange Hydraulic Filter (MF0617542)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4’’ NPTf (221008)
- LENZ Filter Assembly Spin-On, 10 Micron, 150 PSI, 55 Gpm, 1 1/4” NPTf (221009)
- LENZ Spin-On Filters Assembly: 10 Micron, 200 PSI, 20 GPM, 3/4 NPTF Port, 15 PSI Bypass (221053)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4” NPTf Port (221007)
- LENZ Filter Assembly Spin-On, 10 Micron, 20 Gpm, 100 PSI, 3/4 NPTf Port (221005)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04763, 25 micron, Outside-In (MF0065986)
- Lenz Hydraulic Filtration