Shop All Breathers
Lenz
Bolt-on Filler Breathers: 8.3 in. Overall Length, 40 Micron, 180 GPM
Mfr # 221660
Zoro # G903534289
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 40
- Weight 2 lbs
Product Information
Details
Micron Rating | 40 |
Weight | 2 lbs |
Description
Zinc plated metal caps, 30 mesh nylon baskets, and cork gaskets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Socket, Brass, w/Viton Seal, 1/8" (H1B-101)
- FLEXZILLA Pro Air Hose Reusable Fitting w Ball Swi (RP900250BS)
- PRIMEFIT 3-Way Round Manifold w/ 3 Couplers, Plug (M1401-5)
- RULAND Shaft Collar, Threaded, 2Pc, 5/16-24 In, SS (TSP-5-24-SS)
- LENZ Filler Breather Screw-Ins Threaded: 3.3’’ Length, 3/4" NPT (221680)
- LENZ Screw-in Filler Breathers: 2.9 in. Overall Length, 3/4 NPT (221601)
- LENZ Filler Breather Bolt-Ons Nylon 5.3’’ Length, 200 Gpm, 30" Cfm (221661)
- LENZ Screw-in Filler Breathers: 2.1 in. Overall Length, 1 NPT (221644)
- LENZ Screw-in Filler Breathers: 2.2 in. Overall Length, 1 1/4 NPT (221643)
- LENZ Filler Breather Screw-In 3.3’’ Length, 3/4’’ NPT Thread, 4" Nylon (221603)
- ELESA Valve breather caps, SFV.1/2 NPT 100mb (SFV. (inch sizes))
- Lenz Breathers