Lenox

Tube Cutters


product price: $72.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cutting Action Ratcheting Shear
  • Handle Material Aluminum
  • Number of Blades Included 1
  • Handle Design Rubbered for Grip
  • Blade Material Stainless Steel
See all product information

Product Information

Dimensions

Tool Length 11 in
Tool Height 5 in
Tool Width 1 in

Details

Cutting Action Ratcheting Shear
Handle Material Aluminum
Number of Blades Included 1
Handle Design Rubbered for Grip
Blade Material Stainless Steel
Item Tubing Cutter
Tool Weight 1.3 lb
Body Material Aluminum
Tether Ready No
Maximum Cutting Capacity 2 in
Material Application PVC
Product Type Tubing Cutter
Minimum Cutting Capacity 1/2 in
Includes Reaming Tool No
Body Color White
Replacement Blade LXHT14124

Description

Tubing Cutter, Product Type Tubing Cutter, Material Application PVC, Cutting Action Ratcheting Shear, Minimum Cutting Capacity 1/2 in, Maximum Cutting Capacity 2 in, Tool Length 11 in, Tool Height 5 in, Tool Width 1 in, Body Material Aluminum, Includes Reaming Tool No, Tether Ready No, Blade Material Stainless Steel, Body Color White, Handle Design Rubbered for Grip, Handle Material Aluminum, Number of Blades Included 1, Replacement Blade LXHT14124, Tool Weight 1.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.