Shop All Hacksaw and Coping Saw Blades
Lenox
Tri-Fold Saw w/2 Blades
Mfr # 20997
Zoro # G2484194
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Drywall
- Blade Length 6 in
- Length 12 in
- Teeth per Inch 10, 14, 6
- Nonsparking No
Product Information
- Brand Lenox
- MFR # 20997
- Zoro # G2484194
- UPC # 082472209976
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 6 in |
Length | 12 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 12 in |
Details
Item | Folding Jab Saw |
Hand Saw Application | Drywall |
Teeth per Inch | 10, 14, 6 |
Nonsparking | No |
Features | Accommodates Hacksaw Blade, Comfortable Grip, Securely Holds Blade |
Insulated / Uninsulated | Uninsulated |
Characteristics | 3 Cutting Positions, Replaceable Blades |
Tether Capable | Tether Capable |
Handle Design | Straight, Aluminum |
Blade Material | Steel |
Includes | (1) Drywall/Wood-Cutting, (1) Metal-Cutting, (2) Reciprocating Saw Blades, Plastic |
Tether Style | Tether Capable |
Cutting Edge Type | Serrated |
Hand Saw Product Type | Jab Saws |
Handle Style | Straight |
Handle Material | Aluminum |
Tooth Grind | Triple Ground |
Material Application | Drywall, Metal, Plaster, Plastic, Wood |
Replaceable Blade | Yes |
Non-Sparking | No |
Description
If you need to cut a piece of drywall, the LENOX 20997 Tri-Fold Saw is the tool for you. It comes with 2 blades that can be changed depending on your cutting needs. The 3 cutting positions mean you will have more control over your work. The replaceable blades are easy to install and give you longer use out of this saw. With 6, 10, and 14 teeth per inch, this hand saw provides the appropriate blade for every task. It has a length of 12 in., which makes it perfect for reaching those hard to reach areas when doing repairs or renovations. For an efficient drywall cutting experience, choose the LENOX 20997 Tri-Fold Saw with 2 Blades today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLEY PRODUCTS EXTRA LONG AIR HAMMER DRIFT KIT (SL11600)
- DRILLCO 7/8 Spiral Flute Nut Shank NITRO Construction Reamer (125SF156)
- METABO Cutting Blade Guard, For Angle Grinder (630356000)
- BLACK & DECKER SpIndle Assembly (604488-03S)
- LENOX Box Of 100 Hacksaw Blades, PK100 (20110018HE)
- LENOX Blade Hacksaw 10Pk 12In 32Tpi (20146V232HE)
- LENOX COMPACT HACKSAW 12"" LNX (20975975)
- LENOX 12 In. High-Tension Hacksaw (12132)
- LENOX Hack Saw Blade, Bi-Metal, 12x1/2 In, 24 TPI (S224HE)
- LENOX High Tension Hacksaw, Blade Length 12 in, Teeth per Inch 24, Metal (12131-88300)
- MCR SAFETY Predalite, Palm Coated, S, PK12 (9780S)
- Lenox Cutting and Shaping Tools