Shop All Step Drill Bits
Lenox
Step Drill Bit, Hole Size 7/8" to 1-3/8"
Mfr # 30912VB12
Zoro # G3787675
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Steam Oxide
- Number of Flutes 2
- Shank Size 3/8"
- Shank Type Three-Flat
- Step Thickness 1/4 in
Product Information
- Brand Lenox
- MFR # 30912VB12
- Zoro # G3787675
- UPC # 082472309126
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 7/8 in to 1 3/8 in |
Shank Size | 3/8" |
Sizes Included | 7/8", 1-1/8", 1-7/32", 1-1/4", 1-3/8" |
Number of Hole Sizes | 5 |
Drill Bit Sizes Included | 7/8 in, 1 1/8 in, 1 7/32 in, 1 1/4 in, 1 3/8 in |
Overall Length | 3" |
Bit Length | 3" |
Minimum Hole Size | 7/8 in |
Shank Diameter | 3/8 in |
Maximum Hole Size | 1 3/8 in |
Number Hole Sizes | 5 |
Maximum Drilling Depth | 1 in |
Description
Step Drill Bit, High Speed Steel, Black Oxide, 7/8 in to 1 3/8 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, Maximum Drilling Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Puller Step Plate Adapter 7/8 x 1-1/8" (J4040-2)
- CRAFTSMAN Sockets, 1/2" Drive 22mm Metric Impact S (CMMT15869)
- MILWAUKEE TOOL Storage Bag for Track Saw Guide Rails (48-08-0576)
- VIKING Straight Flute Tap, 3/8", 4 Flutes (87910)
- LENOX Step Drill Bit, 2 Hole Sizes, 7/8 in to 1-1/8 in, 1/4 in Step Increments, Straight with Three Flats (30888VB11)
- LENOX HSS Step Drill Bit 6 Sizes, 3/16-1/2" (30884VB4)
- LENOX HSS Step Drill Bit 13 Sizes, 1/8-1/2" (30881VB1)
- LENOX Step Drill Bits (30908VB8)
- LENOX Step Drill Bit, Hole Size 7/8" (30887VB7)
- VERSADRIVE HMT Step Drill 3/16-1/2 in. 1/16 in. Increments (505030-0010)
- LENOX HSS Step Drill Bit 9 Sizes, 1/2-1" (30882VB2)
- Lenox Drill Bits