Shop All Cutting, Tapping, and Grinding Fluids
This Product is Discontinued
Lenox
Semi Synthetic Cutting Oil, 275 gal., Tote (Discontinued)
Mfr # 68007
Zoro # G6163048
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Viscosity 43
- Container Type Tote
- Cutting Fluid Sub-Category Cutting Oils
- Fluid Type Biodegradable
- pH Value 8.8 to 9.2
Product Information
- Brand Lenox
- MFR # 68007
- Zoro # G6163048
- UPC # 082472680072
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 275 gal |
Details
Viscosity | 43 |
Container Type | Tote |
Cutting Fluid Sub-Category | Cutting Oils |
Fluid Type | Biodegradable |
pH Value | 8.8 to 9.2 |
Standards | ASTM D93-08 |
Item | Fluid Band-Ade |
Physical Form | Liquid |
Specific Gravity | 1.02 |
Features | Reduces Machine Wear and Improves Band Saw Blade Tool Life, Water-Soluble Formulation Helps to Reduce Frictional Heat and Improves Cutting Performance |
Application | Heavy Duty Machining |
Base Oil | Semi-Synthetic |
Color | Amber |
Container Style | IBC Tote |
Fragrance | Mild Odor |
For Use With | Ferrous & non-ferrous metals |
Product Type | Band Saw Fluid |
Flash Point | 205.9 Degrees F |
Description
Fluid Band-Ade, Container Size 275 gal, Tote, Amber, Application Heavy Duty Machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.