Shop All Diamond Saw Blades
Lenox
RECIPT SAW BLADE 24TPI
Mfr # 20569S624R
Zoro # G2921603
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 6 in
- Thickness 0.035 in
- Length 6 in
- Width 3/4 in
- Gauge 0.042
Product Information
- Brand Lenox
- MFR # 20569S624R
- Zoro # G2921603
- UPC # 82472205695
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 6 in |
Length | 6 in |
Width | 3/4 in |
Details
Thickness | 0.035 in |
Gauge | 0.042 |
Tooth Pattern | Trip |
Tooth Form | VARIPOS |
Construction | Bi-Metal |
Teeth per Inch | 24 |
Description
Lenox 6 in. Bi-Metal Reciprocating Saw Blade 24 TPI 1 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive, 9/16" SAE Socket, 6 Points (2018DG)
- KRAFT TOOL Curved Ends Edger w/ProFo, 6"x3" 3/8"R (CF092PFC)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129)
- JOKARI Cable Stripper, System 4-70, Round (70000)
- LENOX DEMO CT RCIP SWBLD 9""X6T (1832144)
- LENOX GOLD RCP SB 6""X6TPI 5P (210886066GR)
- LENOX Lenox Rcip Bd 9''X14T 2P (205119514R)
- LENOX BLADE RECIP6X3/4X035""14T (20565S614R)
- LENOX RCP SAW BLADE 9""X6TPI5PK (21090966GR)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut 4.5)
- CENTURY DRILL & TOOL Diamond Saw Blade, 4-1/2in., Segmented Rim (75454)
- Lenox Power Saw Blades