Shop All Reciprocating Saw Blades
Lenox
Reciprocating Saw Blades, 9 in L, Steel
Mfr # 24907T9118R
Zoro # G107630435
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Reciprocating Saws
- Application Metal
- Height 1 in
- Material Steel
- Length 9 in
Product Information
- Brand Lenox
- MFR # 24907T9118R
- Zoro # G107630435
- UPC # 082472249071
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 9 in |
Blade Width | 1 in |
Cut Width | 0.035 in |
Details
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 18 |
Application | Metal |
Material | Steel |
Blade Thickness | 1/32 in |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blades, Primary Material Application Medium Metal, Materials Cut Metal, Blade Length 9 in, Blade Width 1 in, Teeth per Inch 18, Blade Thickness 1/32 in, Cut Width 0.035 in, Blade Material Steel, Tip Material Bi-Metal Tipped, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Face Grooving Tool - Full Radius (FGF-250-040-075X)
- JOHNSON LEVEL & TOOL 8OZ BRS Plumb Bob (108)
- KIPP Adjustable Handle Size: 1, 1/4-20X30, Plastic, Orange RAL 2004, Comp: Steel (K0269.1A22X30)
- EKLIND 15 Piece Metric L-Shape Hex Key Set, 10515 (10515)
- LENOX Reciprocating Saw Blades, 9 in L, Steel (20587S956R)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20561S610R)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (21519814R)
- LENOX RECIP BLADE 10TPI 12"" (20982HSB12)
- LENOX Recip Saw Blade, TPI 14, 25 UNT, PK4 (20179B9114R)
- LENOX Recip Saw Blade, TPI 18, 25 UNT, PK4 (20181B9118R)
- MILWAUKEE TOOL 12" 10 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5714)
- Lenox Reciprocating Saw Blades