Shop All Reciprocating Saw Blades
Lenox
Reciprocating Saw Blades, 9 in L, Steel
Mfr # 20587S956R
Zoro # G907630444
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Application Nail-Embedded Wood, Wood
- For Use With Saw Type Reciprocating Saws
- Height 3/4 in
- Material Steel
Product Information
- Brand Lenox
- MFR # 20587S956R
- Zoro # G907630444
- UPC # 082472205879
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 3/4 in |
Blade Width | 3/4 in |
Cut Width | 0.05 in |
Details
Application | Nail-Embedded Wood, Wood |
Teeth per Inch | 6 |
For Use With Saw Type | Reciprocating Saws |
Material | Steel |
Blade Thickness | 1/2 in |
Back Style | Tapered |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blades, Primary Material Application Nail-Embedded Wood, Materials Cut Wood, Blade Length 9 in, Blade Width 3/4 in, Teeth per Inch 6, Blade Thickness 1/2 in, Cut Width 0.05 in, Blade Material Steel, Tip Material Bi-Metal Tipped, Back Style Tapered, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 18 in W x 12-3/4 in D x 4-1/2 in H (T1025 P1)
- BONDHUS 8 Piece T-Shape Hex Key Set, 46489 (46489)
- MAYHEW Dom (36s) Pry Bar-curved, Red (14117)
- PROTO Tool Lanyard, 15 lb., 27 in, Orange (JLAN15LBDSS)
- LENOX Reciprocating Saw Blades, 9 in L, Steel (24907T9118R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20175B6118R)
- LENOX RECIPT SAW BLADE 10TPI (20581S810R)
- LENOX 6" L x 24 TPI Metal Cutting Bi-metal Reciprocating Saw Blade, 25 PK (20496B624R)
- LENOX 9-3/8" L x General Purpose Cutting Reciprocating Saw Blade (22753OSB810R)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (205126066R)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 18Tpi (372618)
- Lenox Power Saw Blades