Shop All Reciprocating Saw Blades
Lenox
Reciprocating Saw Blades, 6 in L, Steel
Mfr # 20565S614R
Zoro # G107630459
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Reciprocating Saws
- Length 6 in
- Height 3/4 in
- Application Metal
- Material Steel
Product Information
- Brand Lenox
- MFR # 20565S614R
- Zoro # G107630459
- UPC # 082472205657
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 3/4 in |
Blade Width | 3/4 in |
Cut Width | 0.035 in |
Details
For Use With Saw Type | Reciprocating Saws |
Application | Metal |
Teeth per Inch | 14 |
Material | Steel |
Blade Thickness | 1/32 in |
Tip Material | Bi-Metal Tipped |
Back Style | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blades, Primary Material Application Thick Metal, Materials Cut Medium Metal, Thick Metal, Blade Length 6 in, Blade Width 3/4 in, Teeth per Inch 14, Blade Thickness 1/32 in, Cut Width 0.035 in, Blade Material Steel, Tip Material Bi-Metal Tipped, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Aviation Snip, Left, 11 in, Alloy steel (D22A)
- WESTWARD Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit, PK3 (5PXK0)
- PROTO 3/8" Drive, SAE 2-9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4982CF)
- DRILL AMERICA m16x1.5 HSS Plug Tap and 14.50mm HSS Drill Bit (POUM16X1.5)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20561S610R)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20569S624R)
- LENOX Recip Saw Blade, TPI 10/14, 25 UNT, PK4 (20515B650R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (22764OSB6114R)
- LENOX 6" L x Wood Cutting Reciprocating Saw Blade (121016W6R)
- LENOX Recip Saw Blade, TPI 18, 25 UNT, PK4 (20487B818R)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20572656R)
- Lenox Reciprocating Saw Blades