Shop All Band Saw Blades
Lenox
Lenox Classic CTL Bandsaw Blade 7' 9-3/4" Long x 3/4" Wide, 10/14 TPI x 0.035 Thick
Mfr # 44641CLB72380
Zoro # G105625105
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lenox
- MFR # 44641CLB72380
- Zoro # G105625105
- Country of Origin United States
- Category Band Saw Blades
Description
Lenox classic ctl bandsaw blade 7' 9-3/4" long x 3/4" wide 14 tpi x 0.035 thick designed for long life in general purpose cutting applications. Patented tuff tooth design reduces tooth strippage. M-42 high speed steel edge for excellent heat and wear resistance. applications: aluminum/non-ferrous alloy steels carbon steels stainless steels structural steels tool steel
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
- KNIPEX Flush Cutter, 8" High Leverage Flush Cut (72 62 200)
- DRILL AMERICA 1"-14 2-1/2" OD HSS Round Adjustable Die (DWTH212-114)
- POWERBUILT 1/4" Drive (F) X 3/8" (M) Adapter (940500)
- DISCO Spot Weld Bit, 8mm, 3 pcs. PK3 (10841PK)
- LENOX Band Saw Blade, 11 ft. 5" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79689CLB113480)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (27680RPB134115)
- LENOX Band Saw Blade, 6 ft. 8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81960D2B62030)
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal (1793125)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1792758)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Rx+ Series (93618RPB113505)
- SUPERCUT 113-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (444858)
- Lenox Band Saw Blades