Shop All Jig Saw Blades
Lenox
JigSawBlade, Rigid for Straight Cuts, PK10
Mfr # 1994458
Zoro # G4705462
product price: $16.59
/pk 10, $1.66/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Teeth per Inch 10, 14, 20, 24, 6
- Number of Cutting Edges 1
- Primary Material Application General Purpose
- Cutting Edge Style Rigid for Straight Cuts
Product Information
- Brand Lenox
- MFR # 1994458
- Zoro # G4705462
- UPC # 885363177008
- Country of Origin United States
- Category Jig Saw Blades
Dimensions
Blade Width | (2) 3/8 in, (2) 5/16 in, (1) 7/32 in |
Blade Length | 3 1/2 in, 3 5/8 in, 4 in |
Details
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Teeth per Inch | 10, 14, 20, 24, 6 |
Number of Cutting Edges | 1 |
Primary Material Application | General Purpose |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Thickness | (3) 0.058 in, (2) 0.037 in |
Metal Cutting Type | Thin Metal |
Tip Material | HSS |
Materials Cut | Wood |
Blade Shank Type | T Shank |
Blade Material | Bi-Metal |
Number of Pieces | 10 |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application General Purpose, Teeth per Inch 10, 14, 20, 24, 6, Blade Length 3 1/2 in, 3 5/8 in, 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width (2) 3/8 in, (2) 5/16 in, (1) 7/32 in, Metal Cutting Type Thin Metal, Blade Thickness (3) 0.058 in, (2) 0.037 in, Materials Cut Wood, Tip Material HSS, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 10, Number of Cutting Edges 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Machinists Level, 4 In (100mm), 1 Vial (98-4)
- SK HAND TOOLS Impact Socket, 29 mm 1/2" Drive 6 Point (34279)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29112)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-10E)
- LENOX JIG SAW BLD SET 10PC (1994459)
- LENOX JIGSAW BD 3-5/8"" 32T 5PK (1991579)
- LENOX JIGSAW BD CG 3-1/2""T 3PK (1991608)
- LENOX Blade, B318T25, Jigsaw, 14 Tooth, PK25 (1991567)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991616)
- LENOX JIGSAW BLAD 4"" 10T 3PK (1991382)
- BOSCH 21TPI BIM TShank Jigsaw Blade, PK3 (T121AF3)
- Lenox Jig Saw Blades