Shop All Jig Saw Blades
Lenox
JIGSAW BLD 4""U 10TPI 3PK
Mfr # 1991389
Zoro # G405897530
product price: $14.99
/pk 3, $5.00/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.8 in
- Number of Pieces 300
- Width 2.6 in
- Height (in) 0.2 in
Product Information
- Brand Lenox
- MFR # 1991389
- Zoro # G405897530
- Country of Origin United States
- Category Jig Saw Blades
Dimensions
Length | 6.8 in |
Width | 2.6 in |
Height (in) | 0.2 in |
Details
Item | Jig Saw Blades |
Number of Pieces | 300 |
Description
Lenox 4 in. Metal U-Shank Down Cut Jig Saw Blade 10 TPI 3 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, 3 in.Blade L. (22-48446)
- JET 4 Aluminum Angle Grinder (JAT-434)
- DRILL AMERICA m33x2 HSS Plug Tap and 31.00mm HSS 1/2" Shank Drill Bit (POUM33X2)
- KNIPEX Knipex KNT-001955S5 Cobra Hose Plier Set - 5 Piece (KNT-001955S5)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991595)
- LENOX JIGSAW BD 3-5/8"" 32T 5PK (1991579)
- LENOX JIGSAW BLD 3-5/8"" 24T 3PK (1991575)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1991609)
- LENOX JigSawBlade, Rigid for Straight Cuts, PK10 (1970981)
- LENOX JIGSAW BLD 4"" 10T 3PK (1991386)
- DIABLO 4 in. High Carbon Steel T-Shank Clean Wood Jig Saw Blade 6 TPI 5 pk (DJT101D5)
- Lenox Jig Saw Blades