Shop All Jig Saw Blades
Lenox
JigSaw Blade, Rigid for Straight Cuts, PK3
Mfr # 1991598
Zoro # G3721698
original price:
$9.69
5% off
new price: $9.19
/pk 3, $3.06/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Teeth per Inch 18
- Number of Cutting Edges 1
- Number of Pieces 3
- Blade Thickness 0.037 in
Product Information
- Brand Lenox
- MFR # 1991598
- Zoro # G3721698
- UPC # 885363176308
- Country of Origin United States
- Category Jig Saw Blades
Dimensions
Blade Length | 3 5/8 in |
Blade Width | 3/8 in |
Details
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Teeth per Inch | 18 |
Number of Cutting Edges | 1 |
Number of Pieces | 3 |
Blade Thickness | 0.037 in |
Tip Material | Metal |
Primary Material Application | Steel |
Blade Shank Type | T Shank |
Materials Cut | Ferrous Metals |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Material | Bi-Metal |
Metal Cutting Type | Thin Metal |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Steel, Teeth per Inch 18, Blade Length 3 5/8 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 3/8 in, Metal Cutting Type Thin Metal, Blade Thickness 0.037 in, Materials Cut Ferrous Metals, Tip Material Metal, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 3, Number of Cutting Edges 1, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-5/8"-12 Carbon Steel Hex Die (DWTSH2-5/8-12)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/2 X 2.5 Grip, SS (GL8X2500L----X0)
- WESTWARD Ratcheting Wrench Set, Pieces 8 (1LCD3)
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XWT12ZB)
- LENOX JIGSAW BLD3-5/8"" 32T 3PK (1991577)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1991592)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991606)
- LENOX JIGSAW BLAD 4"" 10T 3PK (1991382)
- LENOX JigSawBlade, Rigid for Straight Cuts, PK10 (1994458)
- LENOX JIGSAW BD CG 3-1/2""T 3PK (1991608)
- DEWALT 4" 10 TPI T-Shank Laminate Down Cutting Cobalt Steel Jig Saw Blade (DW3762-5)
- Lenox Jig Saw Blades