Shop All Drill Bit Sets
Lenox
HSS Step Drill Bit Set 1/8-1", 3 pc.
Mfr # 30889889
Zoro # G2144125
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Steam Oxide
- Measurement System Fractional Inch
- Material - Machining High Speed Steel
- Number of Flutes 2
Product Information
- Brand Lenox
- MFR # 30889889
- Zoro # G2144125
- UPC # 082472308891
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size Range | 1/8 in to 1 in |
Shank Size | 1/4 in, 3/8 in |
Sizes Included | 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"; 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Number of Hole Sizes | 31 |
Bit Length | 2-3/4", 3" |
Overall Length | 2 3/4 in, 3 in |
Drill Bit Sizes Included | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in |
Drill Bit Dimension Type | Fractional Inch |
Largest Drill Bit Size | 1 in |
Maximum Hole Size | 1 in |
Number Hole Sizes | 21 |
Shank Diameter | 1/4 in, 3/8 in |
Shank Hex Size | 1/4 in |
Minimum Hole Size | 1/8 in |
Smallest Drill Bit Size | 1/8 in |
Description
Step Drill Bit Set, High Speed Steel, Black Oxide, 1/8 in to 1 in Size Range, Straight with Three Flats, Number of Drill Bits 3, Shank Hex Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-250011)
- CMT Tenon And Plug Cutter, 3/8" (529.095.31)
- CHICAGO-LATROBE Screw Machine Drill Bit, I Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48809)
- JET Cold Saw, Cast Iron, 115V, 11 In Dia (414228)
- LENOX HSS Step Drill Bit Set 1/8-1-3/8 In, 4 pc (30929-VB30929)
- GYROS Premium Industrial Grade HSS Black Oxide 115 pcs Drill Bit Set (45-32115)
- DRILLCO 15PC DRILL BIT SET 1/16-1/2 BY 32nds (200B15)
- GYROS Premium Industrial Grade Cobalt Metric drill bit set, 19 Pieces (45-32319)
- WESTWARD Silver/Deming Set, 8 PC, HSS, 118 Deg (4UM96)
- KODIAK CUTTING TOOLS 60 Pc. Drill Sets Drill Bit Sets with Cases (5420316)
- DRILL AMERICA A - Z HSS 26 Piece Screw Machine Drill Bit Set (DWD26S-SET)
- Lenox Drill Bit Sets