Shop All Hole Saws
Lenox
Hole Saw
Mfr # LXAH3358
Zoro # G3190569
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 3
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 3 5/8 in |
Hole Saw Sizes (Hole Saws) | 3-5/8" |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Impact Rated | No |
Item | Hole Saw |
Number of Pieces | 1 |
Primary Material Application | Steel |
Materials Cut | General Purpose, Metal, Plastic, Wood |
Number of Teeth (Hole Cutters Only) | 11 |
Number of Hole Saws | 1 |
Description
Hole Saw, Primary Material Application Steel, Materials Cut General Purpose, Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 3 5/8 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 11, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Hydraulic Fine Adjustment Magnetic Base With 15" Arm (4401-0003)
- GREENFIELD THREADING Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (291257)
- WIRECRAFTERS Physical Barrier Panel, 3 ft x 5ft, Enamel (35)
- WIHA SAE and Metric 6-Inch 70484 & 70487 6+6 Piece Color Coded Magnetic Nut Setters (784786+78487)
- LENOX Hole Saw (LXAH3414)
- LENOX Hole Saw (LXAH3134)
- LENOX Hole Saw (LXAH3434)
- LENOX Hole Saw, General Purpose, 2-1/4" dia. (LXAH42141)
- LENOX Hole Saw (LXAH35)
- LENOX HOLE SAW BI-METL 2-9/16"" (2079420)
- DIABLO Recessed Lighting Hole Saw, 4-3/8 (DHS4375RL)
- Lenox Hole Saws & Cutters