Shop All Hole Saws
Lenox
Hole Saw, Bi-Metal, Dia 2-3/4"
Mfr # 3004444L
Zoro # G7293564
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel, Stainless Steel, Aluminum, Cast Iron
- Tooth Material Bi-Metal
- Application Wood, Metal
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Shank Size | 1/2 in Hex |
Saw Dia. | 2 3/4 in |
Pilot Drill Size | 1/4 in dia x 3 1/4 in L |
Details
Primary Saw Application | Mild Steel, Stainless Steel, Aluminum, Cast Iron |
Tooth Material | Bi-Metal |
Application | Wood, Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. 1779810 |
Item | Hole Saw |
Replacement Arbor No. | Mfr. No. 1779772 |
Hole Saw Product Grouping | Hole Saws |
Description
Hole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 3/4 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-23MM)
- EMPIRE LEVEL Carbide Tipped Scriber (27023)
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees, Cobalt (401J57)
- TEKTON 16 mm Angle Head Open End Wrench (WAE84016)
- LENOX Hole Saw, Bi-Metal, Saw Dia 3" (3004848L)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/2" (3002424L)
- LENOX Hole Saw, Bi-Metal, Dia 1-3/4" (3002828L)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/8" (3001818L)
- LENOX Hole Saw, General Purpose, 6-1/4" dia. (LXAH4614)
- LENOX HOLE SAW BI-METAL 3-7/8"" (2079616)
- DRILL AMERICA 2-9/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8065)
- Lenox Hole Saws