Shop All Hole Saws
Lenox
Hole Saw, Bi-Metal, Dia 2-1/4"
Mfr # 3003636L
Zoro # G7293519
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel, Stainless Steel, Aluminum, Cast Iron
- Tooth Material Bi-Metal
- Application Wood, Metal
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Shank Size | 1/2 in Hex |
Saw Dia. | 2 1/4 in |
Pilot Drill Size | 1/4 in dia x 3 1/4 in L |
Details
Primary Saw Application | Mild Steel, Stainless Steel, Aluminum, Cast Iron |
Tooth Material | Bi-Metal |
Application | Wood, Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Replacement Pilot Drill No. | Mfr. No. 1779810 |
Replacement Arbor No. | Mfr. No. 1779772 |
Impact Rated | No |
Description
Hole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 1/4 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Set of 3 impact sockets for wheel nuts, Colored Polymeric Inserts, 17-19-21 mm (007200653)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/2" x 1/2" x 2" x 4" (C41718)
- PROTO Punch, Drive Pin, 5/32in (J475/16X5/32)
- WESTWARD 4-7/8" HSS 135 Deg. Jobber Length Drill Bit (2UFE4)
- LENOX Hole Saw, Bi-Metal, Saw Dia" (3003232L)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/2" (3002424L)
- LENOX Hole Saw, Bi-Metal, Dia 1-3/8" (3002222L)
- LENOX Hole Saw, Bi-Metal, Dia 4-1/2 (3007272L)
- LENOX HOLE SAW BI-METL 1-3/16"" (2079526)
- LENOX SAW HOLE 1-1/2"" W/ARBR (1772729)
- MILWAUKEE TOOL 1-3/4" BIG HAWG w/Carbide Teeth (49-56-9205)
- Lenox Hole Saws