Shop All Hole Saws
Lenox
Hole Saw, Bi-Metal, Dia 1-3/8"
Mfr # 3002222L
Zoro # G7293589
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel, Stainless Steel, Aluminum, Cast Iron
- Tooth Material Bi-Metal
- Application Wood, Metal
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Shank Size | 1/2 in Hex |
Saw Dia. | 1 3/8 in |
Pilot Drill Size | 1/4 in dia x 3 1/4 in L |
Details
Primary Saw Application | Mild Steel, Stainless Steel, Aluminum, Cast Iron |
Tooth Material | Bi-Metal |
Application | Wood, Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Hole Saw Product Grouping | Hole Saws |
Replacement Arbor No. | Mfr. No. 1779772 |
Impact Rated | No |
Item | Hole Saw |
Replacement Pilot Drill No. | Mfr. No. 1779810 |
Description
Hole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 3/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Bucket Bag, Natural, Canvas, 0 Pockets (5110-48)
- MILWAUKEE TOOL 3/4" HEX Demo Clay Spade (48-62-3040)
- MILWAUKEE TOOL HACKZALL 12V (ML2420-20)
- KIPP Cylinder Grip Fold-Down Size: 4 D=M08, L=70.5, L1=83.5, Thermoplastic, Comp: Steel (K1469.408)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/2" (3002424L)
- LENOX Hole Saw, Bi-Metal, Saw Dia 4" (3006464L)
- LENOX Hole Saw, Bi-Metal, Saw Dia" (3003232L)
- LENOX Hole Saw, 3" dia. Saw (1772963)
- LENOX Hole Saw Blade, 1L Arbor Size (1779774)
- LENOX SAW HOLE 1-1/4"" W/ARBR (1772491)
- MORSE 1-3/16" Bi-Metal Hole Saw (MHSA19C)
- Lenox Hole Saws & Cutters