Shop All Hole Saws
Lenox
Hole Saw, Bi-Metal, Dia 1-1/4"
Mfr # 3002020L
Zoro # G7293677
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel, Stainless Steel, Aluminum, Cast Iron
- Tooth Material Bi-Metal
- Application Wood, Metal
- Max. Cutting Depth 1 7/8 in
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Thread Size | 5/8"-18 |
Shank Size | 1/2 in Hex |
Saw Dia. | 1 1/4 in |
Pilot Drill Size | 1/4 in dia x 3 1/4 in L |
Details
Primary Saw Application | Mild Steel, Stainless Steel, Aluminum, Cast Iron |
Tooth Material | Bi-Metal |
Application | Wood, Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Item | Hole Saw |
Impact Rated | No |
Replacement Arbor No. | Mfr. No. 1779772 |
Replacement Pilot Drill No. | Mfr. No. 1779810 |
Hole Saw Product Grouping | Hole Saws |
Description
Hole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 1/4 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .167 HSS Chucking Reamer Straight Flute Straight Shank (5475008)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-10' 10-1/2)
- MAKITA Recipro Saw-12A (JR3051T)
- DIAMOND FARRIER Rasp 14" (3837)
- LENOX Hole Saw, Bi-Metal, Dia 1-3/4" (3002828L)
- LENOX Hole Saw, Bi-Metal, Dia 2-3/4" (3004444L)
- LENOX Hole Saw, Bi-Metal, Saw Dia 3" (3004848L)
- LENOX Hole Saw, 1-1/8" dia. Saw (1772483)
- LENOX ONE PC DMND HOLESW 3/16"" (121063DGDS)
- LENOX SAW HOLE 6"" BIMETAL (2059707)
- MORSE Carbide Hole Cutter, 1-3/4in. Hole, 1in. D (CTD28)
- Lenox Hole Saws