Shop All Hole Saws
Lenox
Hole Saw, 4-1/8" dia. Saw
Mfr # 1773003
Zoro # G9217759
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 7/8 in
- Arbor Design Included
- Teeth per Inch 4/5
- Primary Material Application Metal and Wood
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Saw Dia. | 4 1/8 in |
Details
Tooth Material | Bi-Metal |
Arbor Design | Included |
Teeth per Inch | 4/5 |
Item | Hole Saw |
Primary Material Application | Metal and Wood |
Impact Rated | No |
Materials Cut | Ferrous Metals, Nail Embedded Wood, Plastic, Wood |
Description
Hole Saw, Primary Material Application Metal and Wood, Materials Cut Ferrous Metals, Nail Embedded Wood, Plastic, Wood, Arbor Design Included, Tooth Material Bi-Metal, Saw Dia. 4 1/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4812)
- METABO KFS 30 Miter Cut Guide Rail (KFS 30)
- VIM TOOLS VIM Tools VIM-DD2 2 in. x 0.25 in. Dual Drive Ratchet Wrench (VIM-DD2)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12048)
- LENOX Hole Saw, 7/8" dia. Saw (1772429)
- LENOX Hole Saw, 4-1/2" dia. Saw (1773006)
- LENOX Hole Saw, 2-1/4" dia. Saw (1772952)
- LENOX Hole Saw (LXAH3118)
- LENOX Hole Saw, General Purpose, 2-1/4" dia. (LXAH42141)
- LENOX Hole Saw, Bi-Metal, Dia 3-1/8 (3005050L)
- MILWAUKEE TOOL 1-3/4" Quick Change Sheet Metal Carbide Cutter (49-57-8329)
- Lenox Hole Saws