Shop All Hole Saws
Lenox
Hole Saw, 2-1/2" dia. Saw
Mfr # 1772954
Zoro # G9194029
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 7/8 in
- Arbor Design Included
- Teeth per Inch 4/5
- Materials Cut Ferrous Metals, Nail Embedded Wood, Plastic, Wood
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Saw Dia. | 2 1/2 in |
Details
Tooth Material | Bi-Metal |
Arbor Design | Included |
Teeth per Inch | 4/5 |
Materials Cut | Ferrous Metals, Nail Embedded Wood, Plastic, Wood |
Impact Rated | No |
Primary Material Application | Metal and Wood |
Item | Hole Saw |
Description
Hole Saw, Primary Material Application Metal and Wood, Materials Cut Ferrous Metals, Nail Embedded Wood, Plastic, Wood, Arbor Design Included, Tooth Material Bi-Metal, Saw Dia. 2 1/2 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Master-Set Marking Kit for joiners, cabinetmakers, fitters, interior decorators and more (55010)
- DASCO PRO Floor Chisel, 2-1/2" Tip x 10" L (472)
- BETA Open Jaw Wrench for Torque Bar, 14mm (006420014)
- WESTWARD Alloy Steel Tap, 1-14 UNF (CCT1060-50)
- LENOX Hole Saw, 2" dia. Saw (1772779)
- LENOX Hole Saw, 1-3/4" dia. Saw (1772933)
- LENOX Hole Saw, 1" dia. Saw (1772481)
- LENOX SAW HOLE 2-1/4""BIMETAL (2060608)
- LENOX Carbide Hole Cutter, 1 3/4 In, 3/8Cut D (20103-28CHC)
- LENOX Carbide Hole Cutter, 3 In, 3/8 Cut D (20114-48CHC)
- MILWAUKEE TOOL 1-1/2" Shockwave Impact Hole Saw (49-56-9835)
- Lenox Hole Saws