Shop All Hole Saws
Lenox
Hole Saw, 1" dia. Saw
Mfr # 1772481
Zoro # G9194896
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 7/8 in
- Arbor Design Included
- Teeth per Inch 4/5
- Primary Material Application Metal and Wood
Product Information
Dimensions
Max. Cutting Depth | 1 7/8 in |
Saw Dia. | 1 in |
Details
Tooth Material | Bi-Metal |
Arbor Design | Included |
Teeth per Inch | 4/5 |
Item | Hole Saw |
Primary Material Application | Metal and Wood |
Impact Rated | No |
Materials Cut | Ferrous Metals, Nail Embedded Wood, Plastic, Wood |
Description
Hole Saw, Primary Material Application Metal and Wood, Materials Cut Ferrous Metals, Nail Embedded Wood, Plastic, Wood, Arbor Design Included, Tooth Material Bi-Metal, Saw Dia. 1 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Horizontal Raised Panel Bit, 1-7/8-Inch Diameter, 1/2-Shank (890.512.11)
- DRILL AMERICA HSS Spiral Point Tap, 9/16"-12, 3 Flutes (DWT91612)
- SUPERCUT 174-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (201215)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 2" (3046010)
- LENOX Hole Saw, 1-1/2" dia. Saw (1772729)
- LENOX Hole Saw, 2" dia. Saw (1772779)
- LENOX Hole Saw, 3/4" dia. Saw (1772426)
- LENOX SAW HOLE 2"" W/ARBR (1772779)
- LENOX SAW HOLE 4-3/4"" W/ARBR (1773008)
- LENOX Hole Saw (LXAH31)
- ICE HARDENED 2 5/8 Holesaw (49-56-0158)
- Lenox Hole Saws & Cutters