Shop All Hole Saw Kits
Lenox
Hole Cutter Kit, 7/8 to 2 1/2 In, 15 Pc
Mfr # 30878-500CHC
Zoro # G2658835
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Stainless Steel, Steel, Copper, Brass, Aluminum, PVC and Fiberglass
- Tooth Material Carbide Tipped
- Number of Pieces 15
- Saw Sizes Included 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
- Replacement Arbor No. Mfr. No. 1779802, 1779804
Product Information
- Brand Lenox
- MFR # 30878-500CHC
- Zoro # G2658835
- UPC # 082472308785
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" |
Shank Size | 1/2 in Hex, 3/8 in Hex |
Thread Size | 1/2"-20, 5/8"-18 |
Pilot Drill Size | 1/4 in dia |
Max. Cutting Depth | 3/8 in |
Range of Saw Sizes | 7/8" to 2-1/2" |
Details
Application | Stainless Steel, Steel, Copper, Brass, Aluminum, PVC and Fiberglass |
Tooth Material | Carbide Tipped |
Number of Pieces | 15 |
Replacement Arbor No. | Mfr. No. 1779802, 1779804 |
Includes | (2) Arbors, (3) 1/4 in Split Point Pilot Bit, 1/8 in Hex Wrench, Plastic Case, Plug Ejection Springs |
Teeth per Inch | 3 |
Arbor Design | Included |
Replacement Pilot Drill No. | Mfr. No. 3087935PD |
Item | General Purpose Hole Saw Kit |
Impact Rated | No |
Description
General Purpose Hole Saw Kit, Arbor Design Included, Tooth Material Carbide Tipped, Teeth per Inch 3, Max. Cutting Depth 3/8 in, Impact Rated No, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 1/2 in Hex, 3/8 in Hex, Pilot Drill Size 1/4 in dia, Number of Pieces 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Right Angle Angle Die Grinder, 0.3 HP, 1/4", 90 deg., 1/4" Collet, 23,000 rpm, 0.3 HP (J325AGAH90)
- MILWAUKEE TOOL Reaming Pen, Heat Treated Blade, Metal, Black Oxide Coated (48-22-4255)
- MILWAUKEE TOOL 12" PVC/ABS Saw (48-22-0212)
- KD TOOLS 1/4" Drive, 3/8" SAE Socket, 12 Points (80216)
- LENOX 3 Piece Cutting Kit (14833TSK)
- LENOX Spd Slot Hole Saw Kit 9P (30807700G)
- LENOX Carbide Hole Cutter Kit, 12 Pc (30877-300CHC)
- LENOX Hole Saw Set (308201200G)
- LENOX HOLESAW KIT, ELECTRICIAN 6 SIZES (30800)
- LENOX LENOX® 308011200P 17-Piece Plumber's Hole Saw Kit (308011200P)
- GREENLEE Hole Cutter Kit, 6 PC, Tungsten Carbide (655)
- Lenox Hole Saws & Cutters