Shop All Cutting, Tapping, and Grinding Fluids
Lenox
Fluid Band-Ade, 5 gal, Pail, Amber
Mfr # LXBSBA5GAL
Zoro # G207479439
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Band Saw Fluid
- Flash Point 205.9 Degrees F
- Fragrance Mild Odor
- Container Type Pail
- Fluid Type Biodegradable
Product Information
- Brand Lenox
- MFR # LXBSBA5GAL
- Zoro # G207479439
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Details
Item | Fluid Band-Ade |
Product Type | Band Saw Fluid |
Flash Point | 205.9 Degrees F |
Fragrance | Mild Odor |
Container Type | Pail |
Fluid Type | Biodegradable |
Features | Reduces Machine Wear and Improves Band Saw Blade Tool Life, Water-Soluble Formulation Helps to Reduce Frictional Heat and Improves Cutting Performance |
Standards | ASTM D93-08 |
Color | Amber |
Application | Heavy Duty Machining |
Description
Fluid Band-Ade, Container Size 5 gal, Pail, Amber, Application Heavy Duty Machining
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-7/8" (WE5H178)
- COXREELS Brass Elbow, 90 Degree, 3/8"ID MediumPress (500)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D58E25TAV, Pressure Line, 25 micron (ZX-D58E25TAV)
- DEVILBISS 74 Micron Internal Air Filter For Desiccant Tank (190953)
- LENOX Cutting Oil, 1 gal, Can (68014)
- LENOX Cutting Oil, 5 gal, Carboy (68026)
- LENOX 5 Gallon Non-Chlorinated Lubricant (LXBSAM5G)
- LENOX 5 Gallon LENOX HP Lubricant (LXBSHP5G)
- LENOX Lenox Cutting Tool Lubricant 6 oz (68040LNX)
- LENOX Cutting Oil, 5 gal., Amber, Pail (1920852)
- TAP MAGIC Cutting Oil, Protap, 16 oz, Squeeze Bottle (30016P)
- Lenox Cutting, Tapping, and Grinding Fluids