Shop All Hole Saws
Lenox
Carbide Hole Cutter, 2 5/8 In, 3/8 Cut D
Mfr # 20109-42CHC
Zoro # G0755876
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass
- Max. Cutting Depth 3/8 in
- Thread Size 5/8"-18
- Shank Size 1/2 in
Product Information
Dimensions
Max. Cutting Depth | 3/8 in |
Thread Size | 5/8"-18 |
Shank Size | 1/2 in |
Saw Dia. | 2 5/8 in |
Pilot Drill Size | 1/4 in dia |
Details
Tooth Material | Carbide Tipped |
Application | Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass |
Replacement Arbor No. | Mfr. No. 300033L |
Number of Teeth | 3 |
Replacement Pilot Drill No. | Mfr. No. 3087935PD |
Includes | Pilot Bit, Plug Ejection Spring |
Item | Hole Cutter |
Description
Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2 5/8 in, Max. Cutting Depth 3/8 in, Thread Size 5/8 In.-18, Shank Size 1/2 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH6E06)
- PROTO Press/Pull Puller, 10Ton, 2Leg, 11x14 (J4242)
- JOHNSON LEVEL & TOOL Mounting Bracket, For Alignment Lasers (40-6229)
- KLEIN TOOLS Open-End Wrench 3/8-Inch, 7/16-Inch Ends (68461)
- LENOX Hole Saw, General Purpose, 4-1/4" dia. (LXAH4414)
- LENOX Hole Saw (LXAH31116)
- LENOX Carbide Hole Cutter, 1 1/8 In, 3/8 Cut D (20096-18CHC)
- LENOX SAW HOLE 6"" BIMETAL (2059707)
- LENOX Carbide Hole Cutter, 2 1/2 In, 3/8 Cut D (20108-40CHC)
- LENOX SAW HOLE 2-3/8""BI LENOX (2060599)
- LENOX 4 5/8 Bi Metal Hole Saw (3007474L)
- Lenox Hole Saws & Cutters