Shop All Hole Saws
Lenox
Carbide Hole Cutter, 1 3/8 In, 3/8Cut D
Mfr # 20100-22CHC
Zoro # G1169743
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass
- Max. Cutting Depth 3/8"
- Thread Size 5/8-18
- Shank Size 1/2"
Product Information
Dimensions
Max. Cutting Depth | 3/8" |
Thread Size | 5/8-18 |
Shank Size | 1/2" |
Saw Dia. | 1-3/8" |
Pilot Drill Size | 1/4" dia. |
Details
Tooth Material | Carbide Tipped |
Application | Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass |
Includes | Pilot Bit, Plug Ejection Spring |
Number of Teeth | 3 |
Replacement Arbor No. | Mfr. No. 300033L |
Replacement Pilot Drill No. | Mfr. No. 3087935PD |
Item | Hole Cutter |
Description
Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1 3/8 in, Max. Cutting Depth 3/8 in, Thread Size 5/8 In.-18, Shank Size 1/2 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Tap Metric Plug Style 22.0X2.50 (96344)
- KRAFT TOOL Western Style Hand Edg, 6"x6" 1/2"R 1/2"L (CF1212SEPF)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (477313)
- KLEIN TOOLS 11-in-1 Magnetic Screwdriver / Nut Driver (32500MAG)
- LENOX Carbide Hole Cutter, 3 In, 3/8 Cut D (20114-48CHC)
- LENOX Carbide Hole Cutter, 2 3/4 In, 3/8 Cut D (20113-44CHC)
- LENOX Hole Saw, Bi-Metal, Dia 9/16 (300099L)
- LENOX Hole Saw, General Purpose, 1-3/4" dia. (LXAH4134)
- LENOX Hole Saw (LXAH3GSET11)
- LENOX Hole Saw Kit, 7/8 in to 2 1/2 in (LXAH3LSET6)
- LENOX SAW HOLE 2-1/4""BIMETAL (2060608)
- Lenox Hole Saws