Shop All Diamond Saw Blades
Lenox
BLADE RECIP6X3/4X035""14T
Mfr # 20565S614R
Zoro # G2916898
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 6 in
- Width 3/4 in
- Length 6 in
- Thickness 0.035 in
- Tooth Form VARIPOS
Product Information
- Brand Lenox
- MFR # 20565S614R
- Zoro # G2916898
- UPC # 82472205657
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 6 in |
Width | 3/4 in |
Length | 6 in |
Details
Thickness | 0.035 in |
Tooth Form | VARIPOS |
Teeth per Inch | 14 |
Tooth Pattern | Trip |
Gauge | 0.050 |
Construction | Bi-Metal |
Description
The Lenox 6 in. Reciprocating Saw Blades feature bi-metal construction an 8-percent cobalt edge precision milled teeth a tooth hardness of RC65-66 and an angled tang. These blades are shatter resistant with a high wear and heat resistance. Their shock resistant teeth provide a more aggressive cut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8-24 Arbor Screw For 3/4" Shell End Mill Holder (3900-0764)
- KO-KEN T Handle 1/2 Square Length 267 x 170mm (4715S)
- WILTON Pipe Jaws Per Pair (2900830)
- LINK 5/8" HSS Se .625 X 1-5/32 Drill 1-1/8 X 3-1/2 Body 1/2 X 1-1/4 Shank (55-L2-198)
- LENOX RECIPT SAW BLADE 24TPI (20569S624R)
- LENOX GOLD RCP SB 6""X6TPI 5P (210886066GR)
- LENOX RCP SAW BLADE 9""X6TPI5PK (21090966GR)
- LENOX DEMO CT RCIP SWBLD 9""X6T (1832144)
- LENOX Lenox Rcip Bd 9''X14T 2P (205119514R)
- OX TOOLS Pro 5" PC15 Sandwich Tuck Point Blade, 5/8"-7/8" Bore (OX-PCTP-5)
- MAGNUM 16" X .125X 1"-20MM SPECIALTY APPLICATION (MAGNUM-16)
- Lenox Power Saw Blades