Shop All Band Saw Blades
Lenox
Band Saw Blade, 9 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel
Mfr # 19532D2B92745
Zoro # G7843599
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.035"
- Material Steel
Product Information
- Brand Lenox
- MFR # 19532D2B92745
- Zoro # G7843599
- UPC # 082472195323
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 9 ft. |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length | 108 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 108 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE Ball Hex Key, 5/16" Tip Size (3613)
- WESTWARD 1/2 in Drive, 22mm Torx(R) Metric Socket, 12 Points (53YU73)
- MELIN TOOL CO Countersink, Hss, 82 deg., 2", Number of Flutes: 4 (HS4-2-82)
- DRILLCO 1/8 GLASS & TILE BIT - 1840 (184F108)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (1764261)
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (14066D2B103100)
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (66550D2B51715)
- LENOX Band Saw Blade, 12 ft. 3 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (82395D2B123735)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (86340D2B144520)
- LENOX Band Saw Blade, 12 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (80065D2B123810)
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (401172)
- Lenox Power Saw Blades