Shop All Band Saw Blades
Lenox
Band Saw Blade, 9 ft. 7-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel
Mfr # 1821760
Zoro # G7950035
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 5/8
- Thickness 0.035"
- Material Steel
Product Information
- Brand Lenox
- MFR # 1821760
- Zoro # G7950035
- UPC # 781303110817
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 7-1/2 in |
Width | 1" |
Blade Length | 115-1/2 in |
Blade Width | 1 in |
For Material Width | 3/4 in to 2 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 115-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 2" (PT09560F)
- TEKTON 20-Tool Screwdriver Rails (Red) (ODR12101)
- 212 PERFORMANCE Bucket Tool Organizer 29-Pocket 5-Gallon (BKO29-05)
- SLUGGER BY FEIN Sheet Metal Cutter, HSS, 13/32 in (63134103025)
- LENOX Band Saw Blade, 14 ft. 8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1865879)
- LENOX Band Saw Blade, 8 ft. 11" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1852007)
- LENOX Band Saw Blade, 8 ft. 9 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1814843)
- LENOX Band Saw Blade, 5 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel (78615D2B51525)
- LENOX Band Saw Blade, 9 ft. 8 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1807408)
- LENOX Band Saw Blade, 13 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792733)
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91373-08)
- Lenox Band Saw Blades