Shop All Band Saw Blades
Lenox
Band Saw Blade, 9 ft. 10 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
Mfr # 51936D2B92995
Zoro # G7851159
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Steel
Product Information
- Brand Lenox
- MFR # 51936D2B92995
- Zoro # G7851159
- UPC # 082472519365
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 10 in |
Width | 1/4" |
For Material Width | 0 in to 1/4 in |
Blade Width | 1/4 in |
Blade Length | 118 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 118 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13 Piece 1/4", 3/8" & 1/2" Drive Tamper Proof Torx® Bit Socket Set (80725)
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. (141203150)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6307)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-U (54120)
- LENOX Band Saw Blade, 19 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (82214D2B195945)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (1764261)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93232RPB134115)
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (72990D2B72415)
- LENOX Band Saw Blade, 11 ft. 5 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792724)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79696CLB103050)
- STARRETT Band Saw Blade, 9 ft. 11" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-09-11)
- Lenox Power Saw Blades