Shop All Band Saw Blades
Lenox
Band Saw Blade, 8 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
Mfr # 80019D2B82665
Zoro # G7863016
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 6
- Thickness 0.025"
- Material Steel
Product Information
- Brand Lenox
- MFR # 80019D2B82665
- Zoro # G7863016
- UPC # 082472800197
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 8 ft. 9 in |
Width | 1/4" |
Blade Length | 105 in |
For Material Width | 1 in to 2 in |
Blade Width | 1/4 in |
Blade Length Group | 8 ft to 8 ft 11 in (96 in to 107 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 105 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Sanding Fleece, 4-1/2 In, Fine, PK10 (63732003015)
- MILWAUKEE TOOL 6" 4/6 TPI SAWZALL Blades (5 Pk) (48-00-5041)
- IRWIN DIE HEX 1""10-24NC CARDED (9328)
- GEARWRENCH 1/4" Drive 84-Tooth Non-Quick Release Ratchet Repair Kit (81099F)
- LENOX Band Saw Blade, 10 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel (81941D2B103050)
- LENOX Band Saw Blade, 3 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (1863082)
- LENOX Band Saw Blade, 8 ft. 1-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (1794028)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (94960QPB134115)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (34335CLB72360)
- LENOX Band Saw Blade, 19 ft. 8 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel (1807985)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (411409)
- Lenox Power Saw Blades