Shop All Band Saw Blades
Lenox
Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel
Mfr # 52066D2B72375
Zoro # G7851350
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 6
- Thickness 0.035"
- Material Steel
Product Information
- Brand Lenox
- MFR # 52066D2B72375
- Zoro # G7851350
- UPC # 082472520668
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9-1/2 in |
Width | 3/8" |
Blade Length | 93-1/2 in |
For Material Width | 1 in to 2 in |
Blade Width | 3/8 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 93-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Angle Open-End Wrench - 1-7/16" (J3146)
- ZORO SELECT Marking Flag, Red Dots/White, Vinyl, PK100 (4530WR20204-200)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, D Pallet (D PALLET)
- CRESCENT 3 Piece Pry Bar Set (FB3PC)
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (52065D2B72360)
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80212D2B72415)
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (81729D2B82535)
- LENOX Band Saw Blade, 15 ft. 4 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel (1793022)
- LENOX Band Saw Blade, 14 ft. 8" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79695CLB144470)
- LENOX Band Saw Blade, 14 ft. 8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1865879)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (ZWEDR18MAT-5' 4-1/2)
- Lenox Power Saw Blades