Shop All Band Saw Blades
Lenox
Band Saw Blade, 6 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel
Mfr # 80057D2B62030
Zoro # G7863129
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Steel
Product Information
- Brand Lenox
- MFR # 80057D2B62030
- Zoro # G7863129
- UPC # 082472800579
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 6 ft. 8 in |
Width | 3/8" |
Blade Length | 80 in |
For Material Width | 1/4 in to 1/2 in |
Blade Width | 3/8 in |
Blade Length Group | 6 ft to 6 ft 11 in (72 in to 83 in) |
Details
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 80 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Four Knob, M10 Thread Size, 2-1/2" Dia. (GNH6-HEX4P7----)
- POSI LOCK Caged Jaw Puller, 12 t, 2 Jaw (208)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-618)
- WIRECRAFTERS Physical Barrier Panel, 3 ft x 5ft, Enamel (35)
- LENOX Band Saw Blade, 11 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (36075D2B113455)
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793100)
- LENOX Band Saw Blade, 18 ft. 10" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal, Rx+ Series (27875RPB185740)
- LENOX Band Saw Blade Coil Stock, 100ft (1012D2C12127)
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (82082D2B134065)
- LENOX Band Saw Blade, 6 ft. 8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81960D2B62030)
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792719)
- Lenox Band Saw Blades