Shop All Band Saw Blades
Lenox
Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
Mfr # 81915D2B51725
Zoro # G7867128
original price:
$43.29
14% off
new price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 5 ft. 8 in
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
Product Information
- Brand Lenox
- MFR # 81915D2B51725
- Zoro # G7867128
- UPC # 082472819151
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 5 ft. 8 in |
Width | 1/2" |
For Material Width | 1/4 in to 1/2 in |
Blade Width | 1/2 in |
Blade Length | 68 in |
Blade Length Group | 5 ft to 5 ft 11 in (60 in to 71 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 68 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- WILLIAMS Williams Hammer Wrench, 6 pt., 2-3/16" (HW-6070)
- ONSRUD Routing End Mill, Compression, 3/8, 1 1/8, 3 (60-124MW)
- KO-KEN Socket 1.1/8 6 Point 42mm 1/2 Sq. Drive (14400A-1.1/8)
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1814850)
- LENOX Band Saw Blade, 8 ft. 1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792680)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (47435CLB72362)
- LENOX Lenox Classic CTL Bandsaw Blade 10' 10" long x 1" Wide 6/10 TPI x 0.035 Thick (87887CLB103300)
- LENOX Band Saw Blade, 12 ft. 6-1/2 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel (1806356)
- LENOX Band Saw Blade, 13 ft. 2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (97447QPB134015)
- LENOX Band Saw Blade, 9 ft. 5-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1806611)
- Lenox Power Saw Blades