Shop All Band Saw Blades
Lenox
Band Saw Blade, 4 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
Mfr # 98726D2B41435
Zoro # G7880531
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 4 ft. 8 in
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
Product Information
- Brand Lenox
- MFR # 98726D2B41435
- Zoro # G7880531
- UPC # 082472987263
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 4 ft. 8 in |
Width | 1/2" |
For Material Width | 1/4 in to 1/2 in |
Blade Length | 56 in |
Blade Width | 1/2 in |
Blade Length Group | 4 ft to 4 ft 11 in (48 in to 59 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 56 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- DE-STA-CO Plunger Clamp 6001-M (6001-M)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 2, M08X20, Form A, Handle Plastic, Black RAL 7021 (K0780.12081X20)
- DEWALT 1/8" x 3" Drill Bit Premium Percussion (DW5221)
- LENOX Band Saw Blade, 14 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (72321RPB144520)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (89437QPB123660)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792830)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal, QXP Series (92939QPB123810)
- LENOX Band Saw Blade, 8 ft. 9 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1814843)
- LENOX Band Saw Blade, 14 ft. 8" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79672CLB144470)
- SUPERCUT 105.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (709346)
- Lenox Power Saw Blades