Shop All Band Saw Blades
Lenox
Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
Mfr # 70947D2B31140
Zoro # G7856637
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6/10
- Thickness 0.025"
- Material Steel
Product Information
- Brand Lenox
- MFR # 70947D2B31140
- Zoro # G7856637
- UPC # 082472709476
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 3 ft. 8-7/8 in |
Width | 1/2" |
For Material Width | 1/2 in to 1 in |
Blade Length | 44-7/8 in |
Blade Width | 1/2 in |
Blade Length Group | 0 ft to 3 ft 11 in (0 to 47 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 44-7/8 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YR49)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-3/8 (C17086)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- PIG PIG Drum Plug Torque Socket .38" L (DRM818)
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (72169D2B41440)
- LENOX Band Saw Blade, 11 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (73304D2B113480)
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (12913D2B103048)
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (17266D2B72390)
- LENOX Band Saw Blade, 15 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93553RPB154725)
- LENOX Lenox Classic CTL Bandsaw Blade 8' 3-3/4" Long x 3/4" Wide, 18 TPI x 0.035 Thick (85904CLB82535)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 3 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91515-12-06)
- Lenox Band Saw Blades