Shop All Band Saw Blades
Lenox
Band Saw Blade, 17 ft. 6 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel
Mfr # 1804123
Zoro # G7946535
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1-1/2"
- Teeth per Inch 5/8
- Thickness 0.050"
- Material Steel
Product Information
- Brand Lenox
- MFR # 1804123
- Zoro # G7946535
- UPC # 781303079657
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 17 ft. 6 in |
Width | 1-1/2" |
Blade Width | 1 1/2 in |
Blade Length | 17 ft 6 in |
For Material Width | 3/4 in to 2 in |
Blade Length Group | 17 ft to 19 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/2 in, Blade Length 17 ft 6 in, Blade Thickness 0.05 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Ceramic Floor Tile Installation Kit, 6 pc (78220Q)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3205X-5PK)
- MARTINDALE ELECTRIC Demagnetizer, Model P-2, 115V. (DEMGP2A)
- MAKITA 12 lb. AVT® SDS-MAX Demolition Hammer (HM0871C)
- LENOX Band Saw Blade, 19 ft. 8 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel (1807985)
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (95682QPB134040)
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51959D2B134065)
- LENOX Band Saw Blade, 9 ft. 8 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1807917)
- LENOX Band Saw Blade, 10 ft. 9-3/8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1851978)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80258D2B113505)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (530315)
- Lenox Band Saw Blades