Shop All Band Saw Blades
Lenox
Band Saw Blade, 15 ft. L, 1/2" W, 6 TPI, 0.035" Thick, Steel
Mfr # 98477D2B154570
Zoro # G7880321
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6
- Thickness 0.035"
- Material Steel
Product Information
- Brand Lenox
- MFR # 98477D2B154570
- Zoro # G7880321
- UPC # 082472984774
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 15 ft. |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 1 in to 2 in |
Blade Length | 15 ft |
Blade Length Group | 15 ft to 15 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 15 ft, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch, Starting, 3/32 In (J501/4)
- CRESCENT WISS Tinner Snip, 1114 in OAL, 2 in L Cut, Long, Straight Cut, Steel Blade, BlackRawhide Handle (WDF10O)
- INGERSOLL-RAND 3/8" Air Impact Wrench, Quiet, Ultra Compact, 475ft-lb Torque (15QMAX)
- RELTON Straight-Shank Masonry Bit 1/4" X 12" Ram Tip Bit (RT- 4-12)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (80017D2B144420)
- LENOX Band Saw Blade, 16 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1812008)
- LENOX Band Saw Blade, 19 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal, QXP Series (98204QPB195790)
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 10/14 TPI x 0.035 Thick (79656CLB72362)
- LENOX Band Saw Blade, 11 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (36075D2B113455)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80203D2B72375)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (525540)
- Lenox Band Saw Blades