Shop All Band Saw Blades
Lenox
Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal
Mfr # 1793097
Zoro # G4930642
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1-1/4"
- Teeth per Inch 4/6
- Thickness 0.042"
- Material Bimetal
Product Information
- Brand Lenox
- MFR # 1793097
- Zoro # G4930642
- UPC # 781303065377
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 15 ft. |
Width | 1-1/4" |
Blade Width | 1 1/4 in |
For Material Width | 3/4 in to 2 in |
Blade Length | 15 ft |
Blade Length Group | 15 ft to 15 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 15 ft, Blade Thickness 0.042 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDX 21/64 HIGH SPEED STEEL SCREW MACHINE DRILL (X600 21/64)
- RELTON Multiple Cutter Hammer Bit 7/8" X 48" Pyramid Point - SDS-max (PMX-14-54)
- ZORO SELECT 37/64" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12005781)
- STANLEY Quick-Point™ Snap-Off Blades 18 mm – 3 Pack (11-301)
- LENOX 146X1/2X.035 14T Diemaster 2 Bandsaw B, 14 ft. 6 in L, 1/2" W, 0.035" Thick (87455D2B144420)
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1819430)
- LENOX Band Saw Blade, 9 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (81693D2B92845)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (70947D2B31140)
- LENOX Band Saw Blade, 4 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (81582D2B41420)
- LENOX Band Saw Blade, 6 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81936D2B62055)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-5' 4-1/2)
- Lenox Band Saw Blades