Shop All Band Saw Blades
Lenox
Band Saw Blade, 14 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
Mfr # 34625D2B144460
Zoro # G7847290
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Steel
Product Information
- Brand Lenox
- MFR # 34625D2B144460
- Zoro # G7847290
- UPC # 082472346251
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 14 ft. 7-1/2 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 14 ft 7-1/2 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length Group | 14 ft to 14 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 7-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" (10mm) VSR Pistol Grip Drill Kit with Keyless Chuck (DWD110K)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59028)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X15)
- SUPERIOR TILE CUTTER AND TOOLS V-Notch Midget Trowel, 1/4" x 3/16 (ST392PF)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (28758RPB154570)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Bimetal (80348D2B123810)
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (80527D2B82535)
- LENOX Band Saw Blade, 7 ft. 10-1/4" L (1823096)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (95653QPB113355)
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (95682QPB134040)
- SUPERCUT 115-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (445718)
- Lenox Band Saw Blades