Shop All Band Saw Blades
Lenox
Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel
Mfr # 1764261
Zoro # G7833500
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.035"
- Material Steel
Product Information
- Brand Lenox
- MFR # 1764261
- Zoro # G7833500
- UPC # 781303002303
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 14 ft. 6 in |
Width | 1/2" |
Blade Length | 14 ft 6 in |
Blade Width | 1/2 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length Group | 14 ft to 14 ft 11 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 14 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus (HC2040)
- BIG HORN Adjustable Hole Saw 1-1/2 Inch to 11-3/4 Inch (40mm - 300mm) (19239)
- YMW TAPS Spiral Flute Tap, #4-40, 4 Flutes, Oxide (384602)
- MAKITA Spade Bit, 5/8" x 6" (714160-A)
- LENOX Band Saw Blade, 14 ft. 6-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (76271D2B144430)
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (14066D2B103100)
- LENOX Band Saw Blade, 11 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (14334D2B113605)
- LENOX Band Saw Blade, 15 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79690CLB154725)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (97890QPB144420)
- LENOX Band Saw Blade, 12 ft. 11" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel, Classic Pro Series (1851989)
- SUPERCUT 78-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (208627)
- Lenox Band Saw Blades